Zoro Homepage

Smart-UPS SRT 5000VA RM 208V

  • Mfr # SRT5KRMXLT

  • Zoro # G316450534


product price: $7,269.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Number of Outlets
4
Input Voltage
208 V AC 1 phase
Mounting
rack-mounted with kit sold separately
Wattage
4800 W
Output Voltage
208 V 1 phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT5KRMXLT
Zoro #
G316450534
UPC #
731304000000
Country of Origin
Philippines

Details

Number of Outlets
4
Input Voltage
208 V AC 1 phase
Mounting
rack-mounted with kit sold separately
Wattage
4800 W
Output Voltage
208 V 1 phase
Outlet Type
2 NEMAL6-20R; 2 NEMAL6-30R
Power Rating
5400 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.