Zoro Homepage

SMART-UPS SRT 5000VA RM 208V TAA

  • Mfr # SRT5KRMXLTUS

  • Zoro # G716488281


product price: $8,290.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Outlets
4
Wattage
4250 W
Output Voltage
208 V AC
Input Voltage
208 V AC
Mounting
Rack-mountable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT5KRMXLTUS
Zoro #
G716488281
UPC #
731304340485
Country of Origin
United States

Details

Number of Outlets
4
Wattage
4250 W
Output Voltage
208 V AC
Input Voltage
208 V AC
Mounting
Rack-mountable
Outlet Type
2x NEMA L6-30R and 2x L6-20R
Power Rating
5400 VA
UPS Type
Double Conversion Online UPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.