SMART-UPS SRT 5KVA TOWER ISOLATION
Mfr # SRT5KTF
Zoro # G916450484
product price: $1,239.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Number of Outlets
12
Input Voltage
208 V || 240 V
Output Voltage
240 V
Power Rating
5kVA
Mounting
Rack-mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRT5KTF
Zoro #
G916450484
UPC #
731304000000
Country of Origin
Philippines
Details
Number of Outlets
12
Input Voltage
208 V || 240 V
Output Voltage
240 V
Power Rating
5kVA
Mounting
Rack-mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.