Smart-UPS SRT 6000VA 208V
Mfr # SRT6KXLT
Zoro # G116450505
product price: $9,389.99
/eaKey Features
Output Voltage
208V
Outlet Type
2x L6-20R+3x L6-30R NEMA outlets
Input Voltage
208 V
Power Rating
6000VA
Mounting
Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRT6KXLT
Zoro #
G116450505
UPC #
731304000000
Country of Origin
Philippines
Details
Output Voltage
208V
Outlet Type
2x L6-20R+3x L6-30R NEMA outlets
Input Voltage
208 V
Power Rating
6000VA
Mounting
Tower
Number of Outlets
5
Wattage
6000 W
UPS Type
On-Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.