Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart-UPS SRT, Lithium-Ion, 2200VA 120V with SmartConnect

  • Mfr # SRTL2K2RM1UC

  • Zoro # G916425956


product price: $5,819.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/Tower/Wall/Ceiling/Desktop Mountable
Backup Time (Half/Full Load)
12.65 Minute/6.05 Minute
Power Rating
2200 VA
Output Voltage
125 V AC
Input Voltage
125 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRTL2K2RM1UC
Zoro #
G916425956
UPC #
731304000000
Country of Origin
Philippines

Details

Mounting
Rack/Tower/Wall/Ceiling/Desktop Mountable
Backup Time (Half/Full Load)
12.65 Minute/6.05 Minute
Power Rating
2200 VA
Output Voltage
125 V AC
Input Voltage
125 V AC
UPS Type
Dual Conversion Online UPS
Wattage
2200 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.