Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMART-UPS X 2000VA RACK/TO

  • Mfr # SMX2KR2UX145

  • Zoro # G016047522


product price: $2,359.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
3 NEMA5-15R, 3 NEMA5-20R, 1 NEMAL5-20R
Input Voltage
120 V AC
UPS Type
Line Interactive
Output Voltage
120 V AC
Number of Outlets
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX2KR2UX145
Zoro #
G016047522
UPC #
-
Country of Origin
Thailand

Details

Outlet Type
3 NEMA5-15R, 3 NEMA5-20R, 1 NEMAL5-20R
Mounting
Rack/tower
Power Rating
2000VA
Input Voltage
120 V AC
UPS Type
Line Interactive
Output Voltage
120 V AC
Number of Outlets
7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.