SMART-UPS X 2200VA RACK/TOWER LCD
Mfr # SMX2200RMLVUS
Zoro # G916480610
product price: $2,512.99
/ea
Free Shipping & Returns
Key Features
Mounting
Rack/Tower
Number of Outlets
8
Input Voltage
120 V AC
Wattage
1980 W
UPS Type
Line-interactive UPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMX2200RMLVUS
Zoro #
G916480610
UPC #
731304340379
Country of Origin
United States
Details
Mounting
Rack/Tower
Number of Outlets
8
Input Voltage
120 V AC
Wattage
1980 W
UPS Type
Line-interactive UPS
Output Voltage
120 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.