Zoro Homepage

SMART-UPS X 3000VA RACK/TO

  • Mfr # SMX3KR2UNCX145

  • Zoro # G716047518


product price: $3,319.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Outlet Type
3 NEMA5-15R, 3 NEMA5-20R, 1 NEMAL5-30R
Output Voltage
120 V AC
Number of Outlets
7
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX3KR2UNCX145
Zoro #
G716047518
UPC #
-
Country of Origin
Thailand

Details

UPS Type
Line Interactive
Power Rating
3kVA
Outlet Type
3 NEMA5-15R, 3 NEMA5-20R, 1 NEMAL5-30R
Output Voltage
120 V AC
Number of Outlets
7
Mounting
Rack/tower convertible
Input Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.