Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart-UPS X 3000VA Rack/Tower LCD

  • Mfr # SMX3000RMHV2U

  • Zoro # G616480316


product price: $3,607.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Wattage
2700 W
Number of Outlets
8
Input Voltage
208 V || 230 V
Output Voltage
208V-230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX3000RMHV2U
Zoro #
G616480316
UPC #
731304268529
Country of Origin
Philippines

Details

UPS Type
Line Interactive
Wattage
2700 W
Number of Outlets
8
Power Rating
3kVA
Input Voltage
208 V || 230 V
Output Voltage
208V-230V
Mounting
Rack/tower convertible
Outlet Type
8x IEC 320 C13 and 1x IEC 320 C19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.