Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMART-UPS X 3000VA RACK/TOWER LCD

  • Mfr # SMX3000RMLVUS

  • Zoro # G616480682


product price: $3,269.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120 V AC
UPS Type
Line Interactive
Power Rating
3000VA
Mounting
Rack/Tower
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX3000RMLVUS
Zoro #
G616480682
UPC #
731304340423
Country of Origin
United States

Details

Output Voltage
120 V AC
UPS Type
Line Interactive
Power Rating
3000VA
Mounting
Rack/Tower
Input Voltage
120 V AC
Number of Outlets
7
Wattage
2700 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.