SMART-UPS X 3000VA SHORT DEPTH TOWER
Mfr # SMX3000HVTUS
Zoro # G816488181
product price: $3,170.99
/ea
Free Shipping & Returns
Key Features
Power Rating
3000VA
Number of Outlets
11
Mounting
Rack-mountable
Wattage
2700 W
UPS Type
Line-interactive UPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMX3000HVTUS
Zoro #
G816488181
UPC #
731304340393
Country of Origin
United States
Details
Power Rating
3000VA
Number of Outlets
11
Mounting
Rack-mountable
Wattage
2700 W
UPS Type
Line-interactive UPS
Input Voltage
208 V AC
Output Voltage
208 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.