Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMART-UPS X 3000VA SHORT DEPTH TOWER

  • Mfr # SMX3000LVUS

  • Zoro # G616488237


product price: $2,889.99
/ea
Free Shipping & Returns

Key Features

Power Rating
3000VA
Output Voltage
120 V AC
UPS Type
Line-interactive UPS
Input Voltage
120 V AC
Wattage
2700 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX3000LVUS
Zoro #
G616488237
UPC #
731304340416
Country of Origin
United States

Details

Power Rating
3000VA
Output Voltage
120 V AC
UPS Type
Line-interactive UPS
Input Voltage
120 V AC
Wattage
2700 W
Mounting
Rack/Tower
Number of Outlets
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.