Zoro Homepage

Smart_UPS with SmartConnect 1500VA RN 1U 120V

  • Mfr # SMT1500RM1UC

  • Zoro # G316425990


product price: $1,728.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120 V AC
Power Rating
1500VA
Wattage
1000 W
Backup Time (Half/Full Load)
16.57 Minute/4.75 Minute
Number of Outlets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT1500RM1UC
Zoro #
G316425990
UPC #
731304000000
Country of Origin
Philippines

Details

Outlet Type
4 x NEMA 5-15R
Output Voltage
120 V AC
Power Rating
1500VA
Wattage
1000 W
Backup Time (Half/Full Load)
16.57 Minute/4.75 Minute
Number of Outlets
4
UPS Type
Line-interactive UPS
Input Voltage
120 V AC
Mounting
Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.