Stabilizing Feet for SMTL 1000/750VA
Mfr # SMTL2USF
Zoro # G616517555
product price: $27.09
/eaKey Features
Depth
8.5 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Input Voltage
120 V
Height
5.6 in
Mercury Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMTL2USF
Zoro #
G616517555
UPC #
-
Country of Origin
Philippines
Dimensions
Depth
8.5 in
Height
5.6 in
Width
6.5 in
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Input Voltage
120 V
Mercury Free
Yes
Compatible With
APC Smart-UPS SMTL 1000/750VA
Product Take Back Program
Yes
Item
Stabilizing Feet
Battery Chemistry
Lithium Ion (Li-Ion)
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Toxic Heavy Metal Free
Yes
Color
Black Silver
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.