Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Apc Surge Protectors, 6 AC Outlet(s) 3 ft, Black, 2 PK PE63DP

Surge Protectors, 6 AC Outlet(s) 3 ft, Black, 2 PK (Discontinued)

  • Mfr # PE63DP
  • Zoro # G406437537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE63DP
Zoro #
G406437537
UPC #
731304336617
Country of Origin
China

Dimensions

Cord Length
3 ft
Height
1.18"
Depth
2.05"
Width
11.02"

Details

Item
Surge Protectors
Number of Outlets
6 AC
Color
Black
Standards
MET Canada; MET USA; REACH Compliant; RoHS Compliant; UL 1363; UL 1449
Modes of Protection
Power
Joules
540 J
Noise Attenuation
EMI/RFI Noise Filtration
Features
Wiring Fault LED
Volts/Amperes
120 V; 15 A
Response Time
1 ns
Housing Material
Plastic

Description

Basic protection with the added benefit of power-saving outlets that automatically cut power to idle equipment. Fail-safe mode disconnects equipment from power supply once the unit has been compromised, ensuring no damaging surges get through after an initial surge event. Special components provide catastrophic event protection, ensuring instantaneous reaction to lightning strikes and wiring faults. Building wiring fault LED indicator informs users of potentially dangerous wiring problems in a wall circuit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.