SYMMETRA LX 16KVA N+1 RACK
Mfr # SYAF16KBXRMT
Zoro # G716041103
product price: $8,505.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Mounting
Rack
Output Voltage
208 V AC
Power Rating
16 kVA
Input Voltage
220 V AC
UPS Type
Double Conversion Online UPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYAF16KBXRMT
Zoro #
G716041103
UPC #
731304247432
Country of Origin
China
Details
Mounting
Rack
Output Voltage
208 V AC
Power Rating
16 kVA
Input Voltage
220 V AC
UPS Type
Double Conversion Online UPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.