SYMMETRA LX 16KVA N+1 RACK
Mfr # SYAF16KRMI
Zoro # G516041044
product price: $8,669.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Input Voltage
230V, 400V 3PH
Number of Outlets
18
Wattage
11.2 KW
Output Voltage
230V
Mounting
Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYAF16KRMI
Zoro #
G516041044
UPC #
731304218913
Country of Origin
China
Details
Input Voltage
230V, 400V 3PH
Number of Outlets
18
Wattage
11.2 KW
Output Voltage
230V
Mounting
Rack
Power Rating
16 KVA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.