Zoro Homepage

SYMMETRA LX 16KVA SCALABLE

  • Mfr # SYA16K16PXR

  • Zoro # G216040842


product price: $39,054.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Number of Outlets
1
Backup Time (Half/Full Load)
1.23 Hour/33.50 Minute
UPS Type
Double Conversion Online UPS
Power Rating
16 kVA
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYA16K16PXR
Zoro #
G216040842
UPC #
-
Country of Origin
China

Details

Number of Outlets
1
Backup Time (Half/Full Load)
1.23 Hour/33.50 Minute
UPS Type
Double Conversion Online UPS
Power Rating
16 kVA
Output Voltage
120 V AC
Mounting
Tower
Input Voltage
208 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.