Zoro Homepage

SYMMETRA LX 4KVA POWER MOD

  • Mfr # SYPM4KI

  • Zoro # G616105745


product price: $6,729.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Double Conversion Online
Output Voltage
230 V
Input Voltage
230 V, 400 V 3 phase
Power Rating
4000 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYPM4KI
Zoro #
G616105745
UPC #
731304218883
Country of Origin
China

Details

UPS Type
Double Conversion Online
Output Voltage
230 V
Input Voltage
230 V, 400 V 3 phase
Power Rating
4000 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.