Zoro Homepage

SYMMETRA LX 8KVA N+1 RACK

  • Mfr # SYAF8KRMI

  • Zoro # G916041002


product price: $8,899.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Input Voltage
230 V AC
Power Rating
8kVA
Mounting
Rack
Output Voltage
230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYAF8KRMI
Zoro #
G916041002
UPC #
731304218890
Country of Origin
China

Details

Input Voltage
230 V AC
Power Rating
8kVA
Mounting
Rack
Output Voltage
230 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.