Zoro Homepage

SYMMETRA LX 8KVA SCALABLE

  • Mfr # SYA8K16I

  • Zoro # G716040748


product price: $17,859.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

UPS Type
Double Conversion Online
Mounting
Tower
Output Voltage
220 V AC 1 phase, 230 V AC 1 phase, 240 V AC 1 phase
Input Voltage
220 V AC 1 phase, 400 V AC 3 phase, 230 V AC 1 phase, 240 V AC 1 phase, 380 V AC 3 phase, 415 V AC 3 phase
Power Rating
8000 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYA8K16I
Zoro #
G716040748
UPC #
731304221555
Country of Origin
China

Details

UPS Type
Double Conversion Online
Mounting
Tower
Output Voltage
220 V AC 1 phase, 230 V AC 1 phase, 240 V AC 1 phase
Input Voltage
220 V AC 1 phase, 400 V AC 3 phase, 230 V AC 1 phase, 240 V AC 1 phase, 380 V AC 3 phase, 415 V AC 3 phase
Power Rating
8000 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.