SYMMETRA LX 8KVA SCALABLE
Mfr # SYA8K16PX798
Zoro # G316040698
product price: $13,474.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Power Rating
8000 VA
Input Voltage
208 V
Output Voltage
120 V, 208 V
Mounting
Tower
UPS Type
Double Conversion Online
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYA8K16PX798
Zoro #
G316040698
UPC #
731304333821
Country of Origin
China
Details
Power Rating
8000 VA
Input Voltage
208 V
Output Voltage
120 V, 208 V
Mounting
Tower
UPS Type
Double Conversion Online
Outlet Type
Hard Wire 4-wire (2PH+N+G) for 1 zone(s)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.