Zoro Homepage

SYMMETRA LX 8KVA SCALABLE

  • Mfr # SYA8K16PXR

  • Zoro # G016040721


product price: $31,979.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

UPS Type
Double Conversion Online UPS
Power Rating
8000 VA
Output Voltage
120 V AC
Input Voltage
208 V AC
Backup Time (Half/Full Load)
1.77 Hour/49.30 Minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYA8K16PXR
Zoro #
G016040721
UPC #
731304221784
Country of Origin
China

Details

UPS Type
Double Conversion Online UPS
Power Rating
8000 VA
Output Voltage
120 V AC
Input Voltage
208 V AC
Backup Time (Half/Full Load)
1.77 Hour/49.30 Minute
Mounting
Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.