SYMMETRA LX 8KVA SCALABLE
Mfr # SYA8K8RMI
Zoro # G016040738
product price: $19,392.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Power Rating
8000 VA
Outlet Type
Hard Wire 3-wire (H N + E) for 1 zone(s), 8 IEC 60320C13, 6 IEC 60320C19
Input Voltage
220 V AC 1 phase, 400 V AC 3 phase, 230 V AC 1 phase, 240 V AC 1 phase, 380 V AC 3 phase, 415 V AC 3 phase
UPS Type
Double Conversion Online
Mounting
Rack-mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYA8K8RMI
Zoro #
G016040738
UPC #
-
Country of Origin
China
Details
Power Rating
8000 VA
Outlet Type
Hard Wire 3-wire (H N + E) for 1 zone(s), 8 IEC 60320C13, 6 IEC 60320C19
Input Voltage
220 V AC 1 phase, 400 V AC 3 phase, 230 V AC 1 phase, 240 V AC 1 phase, 380 V AC 3 phase, 415 V AC 3 phase
UPS Type
Double Conversion Online
Mounting
Rack-mount
Output Voltage
220 V AC 1 phase, 230 V AC 1 phase, 240 V AC 1 phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.