SYMMETRA PX 100KW SCALABLE
Mfr # SY100K250D
Zoro # G116105740
product price: $116,329.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Output Voltage
480 V AC
Power Rating
100 kVA
UPS Type
Double Conversion Online UPS
Input Voltage
220 V AC
Mounting
Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY100K250D
Zoro #
G116105740
UPC #
-
Country of Origin
China
Details
Output Voltage
480 V AC
Power Rating
100 kVA
UPS Type
Double Conversion Online UPS
Input Voltage
220 V AC
Mounting
Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.