Zoro Homepage

SYMMETRA PX 20KW SCALABLE TO 4

  • Mfr # SY20K40F

  • Zoro # G216105725


product price: $37,330.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Wattage
20 kW
Output Voltage
208 V AC
Power Rating
20 kVA
Input Voltage
220 V AC
Backup Time (Half/Full Load)
14.40 Minute/3.80 Minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY20K40F
Zoro #
G216105725
UPC #
-
Country of Origin
China

Details

Wattage
20 kW
Output Voltage
208 V AC
Power Rating
20 kVA
Input Voltage
220 V AC
Backup Time (Half/Full Load)
14.40 Minute/3.80 Minute
UPS Type
Double Conversion Online UPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.