SYMMETRA PX 70KW SCALABLE
Mfr # SY70K100F
Zoro # G316105700
product price: $93,979.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Outlet Type
Hard Wire 5-wire
Input Voltage
220 V AC
UPS Type
Double Conversion Online UPS
Output Voltage
208 V AC
Mounting
Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY70K100F
Zoro #
G316105700
UPC #
731304282648
Country of Origin
China
Details
Power Rating
70 kVA
Outlet Type
Hard Wire 5-wire
Input Voltage
220 V AC
UPS Type
Double Conversion Online UPS
Output Voltage
208 V AC
Mounting
Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.