SYMMETRA PX 80KW SCALABLE
Mfr # SY80K100F
Zoro # G516105678
product price: $99,399.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Input Voltage
220 V AC
Power Rating
80 kVA
Output Voltage
208 V AC
UPS Type
Double Conversion Online UPS
Mounting
Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY80K100F
Zoro #
G516105678
UPC #
731304282655
Country of Origin
China
Details
Input Voltage
220 V AC
Power Rating
80 kVA
Output Voltage
208 V AC
UPS Type
Double Conversion Online UPS
Mounting
Tower
Backup Time (Half/Full Load)
7 Minute
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.