Zoro Homepage

SYMMETRA RM 2KVA SCALABLE

  • Mfr # SYH2K6RMI

  • Zoro # G516040702


product price: $8,759.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Output Voltage
230 V AC
Mounting
Rack-mountable
Input Voltage
220 V AC
UPS Type
Double Conversion Online UPS
Number of Outlets
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYH2K6RMI
Zoro #
G516040702
UPC #
-
Country of Origin
China

Details

Output Voltage
230 V AC
Mounting
Rack-mountable
Input Voltage
220 V AC
Power Rating
2000 VA
UPS Type
Double Conversion Online UPS
Number of Outlets
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.