Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYMMETRA RM 6KVA N+1 FRAME

  • Mfr # SYHF6KT

  • Zoro # G516041020


product price: $1,689.99
/ea
Free Shipping & Returns

Key Features

Power Rating
6000 VA
Input Voltage
208 V AC
UPS Type
Double Conversion Online
Mounting
Rack
Output Voltage
208 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYHF6KT
Zoro #
G516041020
UPC #
731304016915
Country of Origin
China

Details

Power Rating
6000 VA
Input Voltage
208 V AC
UPS Type
Double Conversion Online
Mounting
Rack
Output Voltage
208 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.