SYMMETRA RM 6KVA SCALABLE
Mfr # SYH6K6RMI
Zoro # G816040976
product price: $16,119.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
Key Features
Input Voltage
220 V AC
Output Voltage
230 V AC
UPS Type
Double Conversion Online UPS
Number of Outlets
10
Mounting
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYH6K6RMI
Zoro #
G816040976
UPC #
-
Country of Origin
China
Details
Input Voltage
220 V AC
Output Voltage
230 V AC
UPS Type
Double Conversion Online UPS
Power Rating
6000 VA
Number of Outlets
10
Mounting
Rack-mountable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.