Zoro Homepage

SYMMETRA RM 6KVA SCALABLE

  • Mfr # SYH6K6RMT-TF3

  • Zoro # G216040958


product price: $17,229.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Output Voltage
120 V AC
Number of Outlets
6
Mounting
Rack
Input Voltage
208 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYH6K6RMT-TF3
Zoro #
G216040958
UPC #
-
Country of Origin
China

Details

Output Voltage
120 V AC
Number of Outlets
6
Mounting
Rack
Input Voltage
208 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.