Zoro Homepage

SYMMETRA RM 8-12KVA POWER

  • Mfr # SYPM4KU

  • Zoro # G416105747


product price: $4,545.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
200 V, 208 V, 230 V
Output Voltage
200 V, 208 V, 230 V
Outlet Type
Hard Wire 3-wire (H N + E) for 1 zone(s)
Power Rating
4000 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYPM4KU
Zoro #
G416105747
UPC #
731304108313
Country of Origin
China

Details

Input Voltage
200 V, 208 V, 230 V
Output Voltage
200 V, 208 V, 230 V
Outlet Type
Hard Wire 3-wire (H N + E) for 1 zone(s)
Power Rating
4000 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.