
THIRD PARTY RACK TROUGH AND PA
Mfr # AR8190BLK
Zoro # G516052668
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Compaq 10000 Series Racks
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Toxic Heavy Metal Free
Yes
Features
Cable Management
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR8190BLK
Zoro #
G516052668
UPC #
731304191056
Country of Origin
China
Dimensions
Depth
31.50 in
Height
2.01 in
Width
22.83 in
Details
Compatible With
Compaq 10000 Series Racks
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Toxic Heavy Metal Free
Yes
Features
Cable Management
Mercury Free
Yes
Certifications & Standards
CSA, UL Listed
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Package Contents
Roof Adapter Kit Includes: 2 x Slotted rails, 2 x Adapter plates
Item
Rack Mount
Input Voltage
120 V
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.