THIS SMART-UPS IS DESIGNED FOR SMALL TO MEDIUM BUSINESS USERS TO MAINTAIN BU
Mfr # SMC1500-2UC
Zoro # G421709282
product price: $1,308.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
120 V AC
Output Voltage
120 V AC
Wattage
900 W
Power Rating
1500VA
UPS Type
Line-interactive UPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMC1500-2UC
Zoro #
G421709282
UPC #
731304322764
Country of Origin
Philippines
Details
Input Voltage
120 V AC
Output Voltage
120 V AC
Wattage
900 W
Power Rating
1500VA
UPS Type
Line-interactive UPS
Number of Outlets
6
Mounting
Rack
Description
SINESS UPTIME AND CONTINUITY. THIS 1440VA LINE INTERACTIVE 2U RACKMOUNT UPS PROV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.