Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS, 500VA, Standby, Out: 230V In: 230V

  • Mfr # APWBK500

  • Zoro # G201863623


product price: $196.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Standby
Power Rating
500VA
Mounting
Tower
Wattage
300 W
Input Voltage
230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APWBK500
Zoro #
G201863623
UPC #
731304016304
Country of Origin
Philippines

Dimensions

Width
11.18 in
Depth
11.18 in
Height
6.5 in
Cord Length
6
Rack Height
0

Details

Item
UPS
UPS Type
Standby
Power Rating
500VA
Mounting
Tower
Wattage
300 W
Input Voltage
230V
Output Voltage
230V
Backup Time (Half/Full Load)
12 min 3 sec/5 min 43 sec
Number of Outlets
6
Housing Color
Beige
Battery Type
Lead Acid
NEMA Receptacle Configuration
(3) IEC 60320 C13;(1) IEC 60320 C13 surge; (2) IEC Jumpers
Typical recharge time
8
Surge Energy Rating
480
Approvals
California Energy Commission (CEC), cUL listed, ENERGY STAR V2.0 (USA), Industry Canada
Input Connection Type
NEMA 5-15P
Waveform type
Stepped approximation to a sinewave
Interface Port(s)
Optional Simple Signalling RS232 cable,USB
Mount Position
Front
Output Power Capacity, VA
500
Nominal Output Voltage
120V
Output Connections
6
Outlet Type
3 NEMA5-15R, 3 NEMA5-15Rsurge

Description

Protect your electronics with this 6-outlet, 120-volt battery backup system. 300-watt back-UPS features a surge energy rating of 480 joules. Serial connection lets you use your PC to access additional power protection and management features for your uninterruptible power supply (UPS) through a serial port. Disconnected battery notification warns you when a battery is not available to provide backup power. Cold-start capability provides temporary battery power when the utility power is out. Dataline surge protection protects connected equipment from power surges on the data lines. Hot-swappable batteries ensure clean, uninterrupted power to your protected equipment while the batteries are being replaced. Wiring fault indicator informs you of potentially dangerous wiring problems in the wall circuit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.