Zoro Homepage

UPS Battery, Mfr. No. SMX750, SMX1000, 48V DC, Detachable Cable

  • Mfr # APCRBC116

  • Zoro # G5120451


product price: $292.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. SMX750, SMX1000
Voltage - Batteries
48V DC
Battery Connection
Detachable Cable
Height - Batteries
3 1/2 in
Battery Connection - UPS Batteries
Detachable Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APCRBC116
Zoro #
G5120451
UPC #
731304281696
Country of Origin
Viet Nam

Dimensions

Height - Batteries
3 1/2 in
Width - Batteries
6 1/2 in
Depth - Batteries
16 1/2 in
Height
8.9 cm
Width
16.5 cm
Depth
41.9 cm
Overall Width
6 1/2 in
Overall Height
3 1/2 in
Overall Depth
16 1/2 in

Details

Item
UPS Battery
For Use With
Mfr. No. SMX750, SMX1000
Voltage - Batteries
48V DC
Battery Connection
Detachable Cable
Battery Connection - UPS Batteries
Detachable Cable
Item - UPS Battery
Replacement UPS Battery
Color
Black
Voltage
48 V DC
Additional Information
Backup Time Details: SMX750: 24 minutes half load/ 12 minutes full load, SMX1000: 20 minutes half load/ 8 minutes full load
Battery Voltage
48V
Ambient Air Temperature For Storage
-15-45°C
Relative Humidity
0-95 %
Product Name
APCRBC116 UPS Replacement Battery Cartridge
Storage altitude
0-50000 ft
Battery Characteristics
Spill-proof/Maintenance-free
Product Or Component Type
replacement battery cartridge
Ambient Air Temperature For Operation
0-40°C
Operating altitude
0...10000 ft
Product Type
Battery Unit
Product Color
Black
Compatibility
APC Smart-UPS: SMX1000I, SMX750I
Mounting Mode
not rack-mountable
Battery Type
Lead-Acid battery
Battery Chemistry
Valve Regulated Lead Acid
Device Mounting
Enclosed battery cartridge
Backup/Run Time
0.40 Hour Half Load, 0.13 Hour Half Load, 0.33 Hour Half Load, 0.20 Hour Full Load
Battery Life - Minimum
3 yr
Compatible with Manufacturer Model Number
SMX1000I, SMX750I
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
104 Degrees F
UPS Battery Type
Replacement
Manufacturer Warranty
2 yr
Compatible Manufacturer Model Number
SMX1000I, SMX750I
Compatible Manufacturer Part Number
SMX1000I, SMX750I
Compatible with Manufacturer Model No.
SMX1000I, SMX750I
Compatible with Mfr. Model No.
SMX1000I, SMX750I
For Use with Mfr Model Number
SMX1000I, SMX750I
For Use With Mfr. Model Number
SMX1000I, SMX750I
Compatible Pump Manufacturer Part Number
SMX1000I, SMX750I
Compatible Mfr. Model Number
SMX1000I, SMX750I

Description

Replacement UPS Battery, For Use With Mfr. No. SMX750, SMX1000, Voltage - Batteries 48V DC, Battery Connection Detachable Cable, Height - Batteries 3 1/2 in, Depth - Batteries 16 1/2 in, Width - Batteries 6 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.