Zoro Homepage

UPS NETWORK MGMT CARD IPv6

  • Mfr # AP9640

  • Zoro # G815831766


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Management
UPS Monitoring
Includes
AP9640 UPS Management Adapter USB cableUser manual
Standards
FCC Class AAS/NZSAS/NZS 3548 (C-Tick) Class AFCC part 15 class AGOSTUK PSTI
Ethernet Technology
Gigabit Ethernet
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP9640
Zoro #
G815831766
UPC #
-
Country of Origin
India

Dimensions

Height
1.5 in
Width
4.8 in

Details

Management
UPS Monitoring
Includes
AP9640 UPS Management Adapter USB cableUser manual
Standards
FCC Class AAS/NZSAS/NZS 3548 (C-Tick) Class AFCC part 15 class AGOSTUK PSTI
Ethernet Technology
Gigabit Ethernet
Item
UPS Management Adapter
USB
Yes
Protocols
NTP, SSL, IPv6, SSHv1, TCP/IP, HTTPS, SSHv2, SMTP, SNMP v1, SNMPv3, Telnet, HTTP, SNMP v2c, IPv4
Environmentally Friendly
Yes
Network (RJ-45)
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.