Zoro Homepage

UPS NETWORK MGMT CARD IPv6 W/TEMP PROBE

  • Mfr # AP9641

  • Zoro # G915831819


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Management
UPS Monitoring
Protocols
SMTP, SNMPv3, Telnet, SSHv1, TCP/IP, SNMP v1, IPv6, SSHv2, SNMP v2c, SSL, HTTP, NTP, HTTPS, IPv4
Standards
FCC Class AAS/NZSAS/NZS 3548 (C-Tick) Class AFCC part 15 class AGOSTUK PSTI
Mercury Free
Yes
Width
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP9641
Zoro #
G915831819
UPC #
-
Country of Origin
India

Dimensions

Width
4.8 in
Height
1.5 in

Details

Management
UPS Monitoring
Protocols
SMTP, SNMPv3, Telnet, SSHv1, TCP/IP, SNMP v1, IPv6, SSHv2, SNMP v2c, SSL, HTTP, NTP, HTTPS, IPv4
Standards
FCC Class AAS/NZSAS/NZS 3548 (C-Tick) Class AFCC part 15 class AGOSTUK PSTI
Mercury Free
Yes
USB
Yes
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Item
UPS Management Adapter
Includes
AP9641 UPS Management Adapter Temperature sensorUSB cableUser manual
Network (RJ-45)
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.