Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS, Pro 1000 120v 8 Outlet 600 Watts

  • Mfr # BR1000MS

  • Zoro # G116250730


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Mounting
Tower
Input Voltage
120 V
Outlet Type
6 NEMA5-15R; 4 NEMA5-15Rsurge
Output Voltage
120 V
Wattage
600 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR1000MS
Zoro #
G116250730
UPC #
731304335382
Country of Origin
United States

Details

Mounting
Tower
Number of Outlets
10
Input Voltage
120 V
Outlet Type
6 NEMA5-15R; 4 NEMA5-15Rsurge
Power Rating
1000VA
Output Voltage
120 V
Wattage
600 W

Description

UPS,Pro 1000 120v 8 Outlet 600 Watts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.