Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

- UPS - RACK-MOUNTABLE - LINE-INTERACTIVE - 120 V - 1350WATT - 144

  • Mfr # SMTL1500RM3UC

  • Zoro # G721706387


product price: $2,754.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack
Outlet Type
6x NEMA 5-15R outlets
Output Voltage
120V
UPS Type
Line Interactive
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMTL1500RM3UC
Zoro #
G721706387
UPC #
821455711552
Country of Origin
United States

Details

Mounting
Rack
Outlet Type
6x NEMA 5-15R outlets
Output Voltage
120V
UPS Type
Line Interactive
Number of Outlets
6
Power Rating
1500VA
Input Voltage
120 V
Wattage
1350 W

Description

0VA - NEMA 5-15P, 6 NEMA 5-15R - 6 NEMA 5-15R - BLACK WITH SILVER FRONT BEZEL -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.