Zoro Homepage

UPS System, 1000VA, Online/Double Conversion, Out: 120V In: 120V

  • Mfr # SRVSL1KRARK

  • Zoro # G912332937


product price: $2,379.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Online/Double Conversion
Power Rating
1000VA
Wattage
900 W
Input Voltage
120V
Output Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRVSL1KRARK
Zoro #
G912332937
UPC #
-
Country of Origin
China

Details

Item
UPS System
UPS Type
Online/Double Conversion
Power Rating
1000VA
Wattage
900 W
Input Voltage
120V
Output Voltage
120V
Backup Time (Half/Full Load)
20 min 15 sec/10 min 6 sec
Number of Outlets
6
NEMA Receptacle Configuration
(6) 5-15R
Mounting
Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.