Zoro Homepage

UPS System, 10000VA, Online/Double Conversion, Out: 208/240V AC In: 208/240V AC

  • Mfr # SRT10KRMXLT

  • Zoro # G5073518


product price: $9,729.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

UPS Type
Online/Double Conversion
Power Rating
10000VA
Mounting
Rack/Tower
Wattage
10 kW
Input Voltage
208/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT10KRMXLT
Zoro #
G5073518
UPC #
731304292692
Country of Origin
Philippines

Dimensions

Cord Length
No Cord
Depth
28 in
Height
10 in
Width
28 in
Overall Height
26.3 cm
Overall Width
43.2 cm
Rack Height
6U
Overall Depth
71.5 cm

Description

UPS System, Online Double Conversion, Power Rating 10 kVA, Wattage 10 kW, Input Voltage 208V AC, 240V AC, Output Voltage 208V AC, 240V AC, Backup Time (Half/Full Load) 11.4 min/3.7 min, Mounting Rack/Tower, Outlet Type Hardwired, Number of Outlets 7, Medical Grade Not Medical Grade Approved, Automatic Volts Regulation No, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 17 in, Depth 28 in, Height 10 in, Cord Length No Cord, Display Type No Display, 40 to 70 Hz Hz, Input Current 56 A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.