Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC
Mfr # SMX3000RMLV2UNC
Zoro # G5073509
Free Shipping & Returns
$2,574.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 3000 VA
- Mounting Rack/Tower
- Wattage 2.7 kW
- Input Voltage 120V AC
Product Information
- Brand Apc
- MFR # SMX3000RMLV2UNC
- Zoro # G5073509
- UPC # 731304268543
- Country of Origin India
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 26 in |
Width | 17 in |
Cord Length | 8 ft |
Height | 3 in |
Details
Description
UPS System, Line Interactive, Power Rating 3 kVA, Wattage 2.7 kW, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 18 min/6.3 min, Mounting Rack/Tower, Outlet Type UPS/Surge, Number of Outlets 7, Medical Grade No, NEMA Receptacle Configuration (1) L5-30R, (3) 5-15R, (3) 5-20R, NEMA Plug Configuration L5-30P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 4 to 8 msec, Width 17 in, Depth 26 in, Height 3 in, Cord Length 8 ft
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Cable Blanket Low Profile Cord Cover and Protector- 5ft- Beige (CC-RI-CPL5-BE)
- EATON BUSSMANN Automotive Fuse, ATM Series, 7.5A, 32V DC, Non-Indicating (ATM-7-1/2)
- MACROMATIC Encapsulated Timer Relay, 10A, Relay (THR-3856U)
- SQUARE D Push Bttn Cntrl Statn, 2NO/1NC, Start/Stop (9001BW250)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- APC APC® BE425M Back-UPS Battery Backup System, 6 Outlets, 425VA / 255 Watts (BE425M)
- APC Back Ups Pro 1500Va (BR1500MS2)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- APC Back-UPS PRO BR Series SineWave Battery Backup System, 10 Outlets, 1000VA, 1080 J (BR1000MS)
- Apc Uninterruptible Power Supplies (UPS)