Zoro Homepage

UPS System, 20kVA, Built-in Static Bypass, Out: 480V In: 480V

  • Mfr # GVSUPS20KB4GS

  • Zoro # G912100932


product price: $26,963.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

UPS Type
Built-in Static Bypass
Power Rating
20kVA
Wattage
20 kW
Input Voltage
480V
Output Voltage
480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVSUPS20KB4GS
Zoro #
G912100932
UPC #
-
Country of Origin
Thailand

Details

Item
UPS System
UPS Type
Built-in Static Bypass
Power Rating
20kVA
Wattage
20 kW
Input Voltage
480V
Output Voltage
480V
Mounting
Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.