Apc
UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC
Mfr # SMT1000RM2UC
Zoro # G5105803
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1000 VA
- Mounting Rack
- Wattage 700 W
- Input Voltage 120V AC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Vl (CJ6X88TGVL)
- KABLE KONTROL Cable Zip Ties 24" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT-24-BK-100PK)
- WIEGMANN Hole Plug, SS, 1.38" Conduit Size (WAS100SS)
- PANDUIT VERT WM ENCLOSURE 3RU ACT 3RU PASS (WME3BL)
- APC APC® BE425M Back-UPS Battery Backup System, 6 Outlets, 425VA / 255 Watts (BE425M)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- APC Smart UPS, Rack/Tower, Out: 120V AC (SMX1000C)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- APC BN1350M2 Back-UPS PRO BN Series Battery Backup System, 10 Outlets, 1350VA, 1080 J (BN1350M2)
- TRIPP LITE UPS System, 800 VA, 4 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (OMNIVSINT800)
- Apc Uninterruptible Power Supplies (UPS)