Zoro Homepage

UPS System, 6ECJ9, 36 Ah, Attached Cable

  • Mfr # BR24BPG

  • Zoro # G5073457


product price: $229.99
/ea
Free Shipping & Returns

Key Features

For Use With
6ECJ9
UPS Type
Standby
Capacity - Batteries
36 Ah
Battery Connection
Attached Cable
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR24BPG
Zoro #
G5073457
UPC #
731304268789
Country of Origin
United States

Dimensions

Width - Batteries
4 7/16 in
Cord Length
No Cord
Height - Batteries
11 15/16 in
Depth - Batteries
15 in
Height
30.1 cm
Width
4 7/16 in
Depth
38.2 cm
Overall Width
4 7/16 in
Overall Height
11 7/8 in
Overall Depth
15 1/16 in

Details

Item
UPS System
For Use With
6ECJ9
UPS Type
Standby
Capacity - Batteries
36 Ah
Battery Connection
Attached Cable
Input Voltage
120V AC
Output Voltage
24V DC
Number of Outlets
0
Phase
1
Item - UPS Battery
Extension UPS Battery
NEMA Receptacle Configuration
No Configuration
Fax/Modem Line Protection
No
Battery Connection - UPS Batteries
Attached Cable
Automatic Volts Regulation
No
Includes
Extended Run Battery Pack
Voltage
24 V DC
Color
Black
Battery Type
Lead-Acid battery
Main Input Voltage
120 V
Usb Compatible
No
Provided Equipment
User Manual
Battery Voltage
24 V
Battery Capacity
18 Ah
Operating Altitude
0...30000 ft
Storage Altitude
0-50000 ft
Ambient Air Temperature For Storage
-15-45°C
Device Mounting
Stand alone battery stack
Ambient Air Temperature For Operation
0-40°C
Product Certifications
TUV
Battery Life
4-6 year(s)
Number Of Cables
1
Storage Relative Humidity
0-95 %
Relative Humidity
0-95 %
Battery Chemistry
Valve Regulated Lead Acid
Minimum Battery Life
4 Year
Battery Characteristics
Spill-proof/Maintenance-free
Compatibility
APC Back-UPS RS/XS 1500VA UPS: BR1500, BR1500G, BR1500GI, BR1500I, BX1500
Battery Energy
372 VAh
Product Name
Back-UPS Pro External Battery Pack (for 1500VA Back-UPS Pro models)
Product Type
External Battery Pack
Product Color
Black
Maximum Battery Life
6 Year
Form Factor
External
Certifications & Standards
TÜV
Package Contents
Back-UPS Pro External Battery Pack (for 1500VA Back-UPS Pro models) , User manual
Compatible with Manufacturer Model Number
BR1500G
Battery Life - Minimum
4 yr
Operating Temperature - Maximum
104 Degrees F
UPS Battery Type
Extender
Operating Temperature - Minimum
32 Degrees F
Manufacturer Warranty
3 yr
Compatible Manufacturer Model Number
BR1500G
Compatible Manufacturer Part Number
BR1500G
Compatible with Manufacturer Model No.
BR1500G
Compatible with Mfr. Model No.
BR1500G
For Use with Mfr Model Number
BR1500G
For Use With Mfr. Model Number
BR1500G
Compatible Pump Manufacturer Part Number
BR1500G
Compatible Mfr. Model Number
BR1500G

Description

Extension UPS Battery, For Use With 6ECJ9, Capacity - Batteries 36 Ah, Battery Connection Attached Cable, Height - Batteries 11 15/16 in, Depth - Batteries 15 in, Width - Batteries 4 7/16 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.