Zoro Homepage

Battery Module, Mfr. No. SYA16K16P, 120V DC, Detachable Cable

  • Mfr # SYBT5

  • Zoro # G5120582


product price: $939.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. SYA16K16P
Voltage - Batteries
120V DC
UPS Type
Online
Battery Connection
Detachable Cable
Output Voltage
120V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYBT5
Zoro #
G5120582
UPC #
731304218869
Country of Origin
Philippines

Dimensions

Cord Length
No Cord
Depth - Batteries
21 1/2 in
Height - Batteries
5 1/2 in
Width - Batteries
8 5/16 in
Depth
54.6 cm
Height
14 cm
Width
8 5/16 in
Overall Width
8 1/4 in
Overall Height
5 1/2 in
Rack Height
0U
Overall Depth
21 1/2 in

Description

Replacement UPS Battery, For Use With Mfr. No. SYA16K16P, Voltage - Batteries 120V DC, Battery Connection Detachable Cable, Height - Batteries 5 1/2 in, Depth - Batteries 21 1/2 in, Width - Batteries 8 5/16 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.