Apc

UPS System, 700 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC


product price: $192.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • UPS Type Line Interactive
  • Power Rating 700 VA
  • Mounting Floor
  • Wattage 420 W
  • Input Voltage 120V AC
See all product information

Product Information

Dimensions

Depth 12 in
Cord Length 6 ft
Width 5 in
Height 8 in
Cable Length 6 ft

Details

Item UPS System
UPS Type Line Interactive
Power Rating 700 VA
Mounting Floor
Wattage 420 W
Input Voltage 120V AC
Output Voltage 120V AC
Backup Time (Half/Full Load) 15 min/5 min
Outlet Type UPS/Surge
Medical Grade No
Number of Outlets 6
Includes USB Cable, User Manual
Green Certification or Other Recognition ENERGY STAR
NEMA Plug Configuration 5-15p
Fax/Modem Line Protection Yes
Transfer Time 6 to 8 msec
Standards BSMI, RoHS Compliant
Phase 1
Input Current 12 A
Hz 50/60 Hz ( +/-3 Hz)
Special Features Audible Alarms, Automatic Self Test, Cold-Start Capable, Predictive Failure Notification, Resettable Circuit Breaker, Serial Connectivity, Single Switched Outlet Group
Footnotes 4,6
NEMA Receptacle Configuration 5-15R
Green Environmental Attribute Product is Rechargeable
Display Type LCD
Ports USB
Automatic Volts Regulation No
Voltage 120
Color Black
Input Connection NEMA 5-15P Plug
Kw Rating 420 W
Input Frequency 50/60 Hz +/- 3 Hz auto-sensing
Storage Relative Humidity 0-95 %
Battery Capacity 9.0 Ah
Usb Compatible Yes
Switching Current Capacity 15 A
Product Certifications NOM || TUV || ENERGY STAR V2.0 (USA)
Data Line Protection coaxial cable for CATV/SATV/modem/audio-video
Ambient Air Temperature For Storage -15-45°C
Online Thermal Dissipation 48.5 Btu/h
Storage Altitude 0-50000 ft
Provided Equipment User Manual || USB cable
Operating Altitude 0...10000 ft
Efficiency At Full Load 88...143 V
Battery Voltage 12 V
Ambient Air Temperature For Operation 0-40°C
Acoustic Level 45 dBA
Battery Life 3-5 year(s)
Mounting Mode not rack-mountable
Relative Humidity 0-95 %
Waveform Type Stepped Sine Wave
Certifications & Standards FCC Part 15 Class B, FCC Part 68, NOM, UL 1778, CE, C-Tick, UL, FCC
Product Name Back-UPS RS 700 VA Tower UPS
Product Color Black
Hot Swappable Yes
Product Series RS
Receptacle Detail 3 x NEMA 5-15R
Load Capacity 700 VA/450 W
Serial Port Yes
USB Yes
Package Contents Back-UPS RS 700 VA Tower UPS , USB cable, User manual
Product Line Back-UPS
Form Factor Tower
Number of Battery & Surge Outlets 6
Typical Battery Recharge Time 12 Hour
Surge Energy Rating 354 J
Efficiency View Efficiency Graph; action_new_window
Battery Graph Comments This graph is based on actual measured runtime data. All measurements were taken with new, fully charged batteries and a balanced resistive load (PF = 1.0). Actual runtimes may vary from the values of this graph. Actual runtimes are dependent on several variables including battery age, battery charge level, environmental conditions and characteristics of the connected load.
Product Or Component Type Uninterruptible power supply (UPS)
Filtering Full time multi-pole noise filtering :5% of IEEE surge let-through : zero clamping response time: in
RBC Quantity 1
Maximum Input Current Per Phase 12 A
Equipment Protection Policy Lifetime : $150000
Redundant No
Run Time View Runtime Graph; action_new_window
Mounting Preference No preference
Output Connection Type 3 NEMA 5-15R; 3 NEMA 5-15R surge
Typical Recharge Time 12 h
Output Frequency 50/60 Hz +/- 3 Hz sync to mains
Battery Charge Power 7 W rated
Input Connection Type NEMA

Description

UPS System, Line Interactive, Power Rating 700 VA, Wattage 420 W, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 15 min/5 min, Mounting Floor, Outlet Type (3) Surge, (3) UPS/Surge, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation No, Fax/Modem Line Protection Yes, Transfer Time 6 to 8 msec, Width 5 in, Depth 12 in, Height 8 in, Cord Length 6 ft, Display Type LCD

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.