Zoro Homepage

UPS System, Line Interactive, Out: 110 V, 125 V In: 120 V

  • Mfr # SMT2200C

  • Zoro # G114923421


product price: $1,569.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

UPS Type
Line Interactive
Mounting
Tower
Input Voltage
120 V
Output Voltage
110 V, 125 V
Frequency
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT2200C
Zoro #
G114923421
UPC #
731304331049
Country of Origin
Philippines

Dimensions

Power Cord Length
6 ft
Overall Depth
21 in
Overall Width
7.7 in
Overall Height
17 in

Description

UPS System, Line Interactive, Display Type LCD, Single Phase, Standards cULus, ENERGY STAR V2.0 (USA), EU RoHs, Includes Smart UPS Signaling RS-232 Cable, USB Cable, Green Certification or Other Recognition ENERGY STAR(R) Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.